Two Handle Roman Tub Faucet in Vibrant Brushed Nickel Trim Only

You last purchased this on
 
KOHLER

Stillness® Two Handle Roman Tub Faucet in Vibrant Brushed Nickel Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Stillness® Two Handle Roman Tub Faucet in Vibrant Brushed Nickel Trim Only

  • Fast #
  • Part #KT954-4-BN
  • Item #1627074
  • Manufacturer Part #T954-4-BN
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Bath or deck-mount installation
  • Completes Stillness® design solution with Kohler® fixtures and accessories
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1M
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Stillness®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Center Size:
8 in
Faucet Height:
11-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
16 gpm
Handle Type:
Lever
Height:
11-1/2 in
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
7 in
Spout Type:
Non-Diverter
Trim Only:
Yes
Tub Spout Reach:
6-7/8 in
Tub Spout Type:
Non-diverter
WaterSense Labeled:
No
Width:
8 in