Wall Mount Toilet Tissue Holder in Vibrant Brushed Nickel
Stillness® Wall Mount Toilet Tissue Holder in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with other stillness faucets and accessories
- Premium metal construction for durability and reliability
- Pivoting holder makes changing toilet tissue quick and simple
- KOHLER finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Stillness®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 2-13/16 in
- Hardware Included:
- Yes
- Height:
- 1-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 8-3/16 in
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 2-13/16 in