DESCRIPTION

  • Color matched plastic hinges
  • Compression molded wood provides a look and feel that cannot be achieved with other seat materials
  • Quick-Attach® hardware for fast and secure installation
  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)

Kohler Stonewood® Molded Wood Elongated Closed Front With Cover Toilet Seat in Almond

K4814-47

Manufacturer Part #: 4814-47

Color/Finish

Almond

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5
CARB OTC LEED Compliant
No
Collection
Stonewood®
Color Finish
Almond
Color Finish Category
Neutrals
GSA Approved
No
Height
1-1/16 in
IAPMO Listed
Yes
Length
17 in
Toilet Seat Material
Wood
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Width
14-3/16 in

Print