Round Closed Front Toilet Seat in Biscuit

You last purchased this on
 
KOHLER

Stonewood® Round Closed Front Toilet Seat in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Stonewood® Round Closed Front Toilet Seat in Biscuit

  • Fast #
  • Part #K4816-96
  • Item #4274610
  • Manufacturer Part #4816-96
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quick-Attach® hardware for fast and secure installation
  • Color matched plastic hinges
  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Compression molded wood provides a look and feel that cannot be achieved with other seat materials
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Stonewood®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
GSA Approved:
No
Height:
1-1/16 in
IAPMO Listed -:
No
Length:
15 in
Toilet Seat Material:
Wood
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front
Width:
14-3/16 in