Stonewood® Round Closed Front Toilet Seat with Cover in Biscuit

Part #K4648-96  |  Item #2964785  |  Manufacturer Part #4648-96

$18.30 EACH
(Pricing is for Biscuit)

Color/Finish: Biscuit

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Color matched plastic hinges
  • Compression molded wood provides a look and feel that cannot be achieved with other seat materials
  • Color matched plastic hinges
  • Designed to fit one and two piece toilets
  • Toilet seat type: Closed front

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Stonewood®

Color Finish: Biscuit

Color Finish Category: Neutrals

GSA Approved: No

Height: 1-1/16 in

IAPMO Listed: No

Length: 15 in

Toilet Seat Material: Wood

Toilet Seat Shape: Round

Toilet Seat Type: Closed Front With Cover

Type: K4648-96

Width: 14-1/4 in