DESCRIPTION

  • For various pop-up bath drains
  • Includes O-ring

Kohler Stopper and Tub Drain

K21318

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Vibrant® Polished Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
IsAcceptableImage
NSF Certified
No

Starting at
$18.4
EACH
  • QUANTITY