Strela 1.6 gpf Dual Flush Toilet Tank in Honed White

Part #K4742-HW1  |  Item #3797197  |  Manufacturer Part #4742-HW1

Call for Pricing

Color/Finish: Honed White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Flow rate: 1.6 gpf
  • Dual-flush flushing system

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

CARB OTC LEED Compliant: No

Collection: Strela

Color Finish: Honed White

Color Finish Category: Whites

Dual Flush: Yes

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Dual

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Tank Only - FEI: Yes

Toilet Type: Tank

Trip Lever Location: Top

WaterSense Labeled: No