DESCRIPTION

  • Fits minimum 36" apron sink base cabinet
  • Single large bowl
  • Depth: 9"
  • No faucet holes
  • Self-trimming apron overlaps the cabinet face for easy installation
  • Rear drain increases workspace in the sink and storage space underneath
  • SilentShield® sound-absorption technology offers quieter performance
  • Includes installation hardware and cutout templates
  • Includes bottom sink rack
  • Rounded 10mm corners are easy to clean

Kohler Strive® 1-Bowl Stainless Steel Undermount Apron Front Kitchen Sink

K5415-NA

Manufacturer Part #: 5415-NA

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B45.4
Collection
Strive®
Depth
9 in
Drain Location
Rear
Drain Opening
3-5/8 in
GSA Approved
No
Gauge
16
Height
9-5/16 in
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
No Hole
Sink Installation Type
Apron Front, Undermount
Sink Material
Stainless Steel
Sink Size Range
Greater than 35 in
Type
K5415-NA
Width
21-1/4 in

Print