Strive™ 15 x 15 in. Stainless Steel Undermount Stainless Steel Bar Sink

Part #K5287-NA  |  Item #4554767  |  Manufacturer Part #5287-NA

$494.25 EACH

Color/Finish: Stainless Steel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Minimum base cabinet width: 18"
  • Single bowl
  • Depth: 9"
  • No faucet holes
  • Rear drain increases workspace in the sink and allows for more storage space underneath the sink
  • SilentShield® sound-absorption technology offers quieter performance
  • Includes a bottom sink rack and installation hardware
  • Rounded 10mm corners are easy to clean

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.3

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Collection: Strive™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Center

Drain Opening: 3-11/16 in

Gauge: 16

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 15 in x 15 in

Shape: Square

Sink Bowl Size: 13-1/4 in x 13-1/4 in x 9-5/16 in

Sink Depth: 9-1/3 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in

Type: K5287-NA