2-Hole Tile-In Utility Sink White
Sudbury™ 2-Hole Tile-In Utility Sink White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Crafted from enameled cast iron, this sink resists scratching, burning, and staining for years of beauty and reliable performance
- 21" minimum base cabinet width
- The compact size of the Park Falls utility sink offers functionality for smaller spaces
- Small size fits compact spaces
- 12 1/2" depth provides generous workspace
- Single bowl
Specifications
- ADA Compliant:
- No
- Collection:
- Sudbury™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 4 in
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Sink Bowl Size:
- 20 in x 21 in x 13 5/8 in
- Sink Installation Type:
- Tile-in
- Sink Material:
- Cast Iron
- Sink Size, Overall:
- 17 1/2 in x 12 1/2 in x 15 1/4 in