22 x 20 in. Vitreous China Service Sink in White
Sudbury™ 22 x 20 in. Vitreous China Service Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single compartment
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.1
- Collection:
- Sudbury™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 8 in
- Material:
- Vitreous China
- Number of Holes:
- 2 Hole
- Sink Bowl Size:
- 19 in x 16 in
- Sink Installation Type:
- Floor Mount
- Sink Size, Overall:
- 22 in x 20 in