60-11/16 x 34-11/16 in. Soaker Freestanding Bathtub with Center Drain in White

You last purchased this on
 
KOHLER

Sunstruck® 60-11/16 x 34-11/16 in. Soaker Freestanding Bathtub with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Sunstruck® 60-11/16 x 34-11/16 in. Soaker Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #K24002-0
  • Item #7426712
  • Manufacturer Part #24002-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Oval shaped basin offers a graceful and spacious bathing experience
  • Sloped lumbar support on both ends
  • Freestanding design creates a striking focal point in your bathing area
  • Center drain location
  • Fluted shroud
  • Textured bottom surface
  • Wide deck along one side simplifies installation and provides support for getting in and out of bath
  • Bathing depth 16" offers a deep soaking experience
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
Application:
Residential
Basin Length:
39-5/8 in
Basin Width:
23-5/8 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
60 gal
Collection:
Sunstruck®
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
16 in
Drain Included:
No
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
Height:
25-5/8 in
IAPMO Listed -:
Yes
Installation Type:
Freestanding
Length:
60 in
Material:
Plastic
Material Type:
Acrylic
Number of Occupants:
1
Overall Height:
25-5/8 in
Overall Length:
60-11/16 in
Overall Width:
34-11/16 in
Soaking Depth:
16 in
UL Listed:
No
Weight:
170 lb