60 x 42 in. Drop-In Bathtub with Reversible Drain in Biscuit
Sunward® 60 x 42 in. Drop-In Bathtub with Reversible Drain in Biscuit
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Molded lumbar support and armrests offer extra comfort while bathing
- End drain location
- Oval shape creates a graceful and spacious bathing experience
- Textured bottom surface
- Under-mount installation
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Basin Length:
- 43 in
- Basin Width:
- 21-9/16 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.0, CSA B45.5, CSA C22.2
- Capacity:
- 57 gal
- Collection:
- Sunward®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Universal
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Acrylic
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 21 in
- Overall Length:
- 60 in
- Overall Width:
- 42 in
- Soaking Depth:
- 15 in
- UL Listed:
- No
- Weight:
- 75 lb