72 x 42 in. Whirlpool Drop-In Bathtub with Reversible Drain in Biscuit

You last purchased this on
 
KOHLER

Sunward® 72 x 42 in. Whirlpool Drop-In Bathtub with Reversible Drain in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Sunward® 72 x 42 in. Whirlpool Drop-In Bathtub with Reversible Drain in Biscuit

  • Fast #
  • Part #K1164-S1-96
  • Item #4418551
  • Manufacturer Part #1164-S1-96
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hydromassage flow and direction can be controlled at each jet
  • Generous 6' oval shape provides an incredibly spacious bathing area
  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • The 36" slidebar features adjustable mounting brackets for installation flexibility
  • Under mountable
  • Textured bottom surface
  • End drain
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ASME:
ASME A112.19.7
Application:
Residential
Basin Length:
55-1/4 in
Basin Width:
23-1/2 in
Bathtub Shape:
Oval
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
Yes
CSA Certified:
CSA B45.5, CSA B45.10
Capacity:
75 gal
Collection:
Sunward®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
End
Drain Opening:
1-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Material:
Acrylic
Number of Jets:
6
Number of Occupants:
2
Origin:
Domestic
Overall Height:
20 in
Overall Length:
72 in
Overall Width:
42 in
Soaking Depth:
15 in
UL Listed:
Yes
Volts:
120V
Weight:
110 lb