Nut, Washer and Gasket for K-7853-CP-AA, K-7853-E-CP-AA, K-7854-CP-AA, K-7854-E-CP-AA and K-7855-CP-AA
Nut, Washer and Gasket for K-7853-CP-AA, K-7853-E-CP-AA, K-7854-CP-AA, K-7854-E-CP-AA and K-7855-CP-AA
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- K-7853-CP-AA, K-7853-E-CP-AA, K-7854-CP-AA, K-7854-E-CP-AA, K-7855-CP-AA
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- FM Approved:
- No
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No