DESCRIPTION

  • Coordinates with Forte® faucets and accessories
  • For use with a handshower and hose (sold separately)

Kohler Forte® Supply Elbow

K355

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Forte®
Color Finish
Vibrant® Polished Nickel
Color Finish Category
Nickel Tones
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-3/16 in
Material
Brass
NSF Certified
No
Spout Reach
1-3/8 in
WaterSense Labeled
No
Width
2-3/8 in

Starting at
$93.46
EACH
  • QUANTITY