DESCRIPTION

  • Airjets release thousands of bubbles that surround, support, and massage the body
  • Slotted overflow allows for deep soaking

Kohler Artifacts® Wall Mount Supply Elbow

K72796

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Artifacts®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Height
2-7/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-11/16 in
Material
Metal
NSF Certified
No
Spout Reach
2-1/8 in
Trim Only
No
WaterSense Labeled
No
Width
2-7/16 in

Starting at
$93.09
EACH
  • QUANTITY