DESCRIPTION

Kohler Support Flange

K76648

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No

Starting at
$45.7
EACH
  • QUANTITY