DESCRIPTION

  • For surface mounting of all Catalan® medicine cabinets
  • Hinge: 170°
  • Includes all hardware
  • Satin anodized aluminum

Kohler Catalan™ Surface Side Mirror Kit

K2878

Width:

15 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Catalan™
Height
36 in
IAPMO Listed
No
Material
Satin Anodized Aluminum
Width
15 in

Starting at
$131.67
EACH
  • QUANTITY