20-1/2 in. Brass Trip Lever Drain in Vibrant Polished Brass

You last purchased this on
 
KOHLER

Swiftflo™ 20-1/2 in. Brass Trip Lever Drain in Vibrant Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Swiftflo™ 20-1/2 in. Brass Trip Lever Drain in Vibrant Polished Brass

  • Fast #
  • Part #K11677-PB
  • Item #637167
  • Manufacturer Part #11677-PB
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with 18-1/2" to 20-1/2" deep baths
  • Removable grid strainer
  • Includes brass tee and pipe
  • Material: Brass
  • Material: Solid brass exposed pop-up drain without overflow
  • Adjustable trip lever controls pop-up drain
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Swiftflo™
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Polished Brass
Connecting Pipe:
Rigid
Drain Body Material:
Brass
Drain Installation Type:
Through Floor
Gauge (metal):
20 ga
Height:
18-1/2 in
IAPMO Listed -:
No
Length:
9 in
Thread Type:
NPT
Tub Depth:
20-1/2 in