DESCRIPTION

Kohler Switch Assembly

K81996

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
WaterSense Labeled
No

Starting at
$95.51
EACH
  • QUANTITY