2.5 gpm Bath and Shower Trim Set with Single Lever Handle in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Symbol® 2.5 gpm Bath and Shower Trim Set with Single Lever Handle in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Symbol® 2.5 gpm Bath and Shower Trim Set with Single Lever Handle in Vibrant Brushed Nickel

  • Fast #
  • Part #KT18489-4-BN
  • Item #2961443
  • Manufacturer Part #T18489-4-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates well with Escale® and Purist® fixture suites
  • Optimal water coverage provided by 5 1/2" diameter and 72 spray nozzles
  • Fluid, organic design complements a wide variety of fixture aesthetics
  • Premium material construction for durability and reliability
  • Rite-Temp® pressure-balancing technology maintains water temperature within +/-3° F
  • Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Easy to clean MasterClean™ sprayface resists mineral buildup
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Symbol®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spout Reach:
6 in
Spray Type:
Rain
Trim Only:
Yes
WaterSense Labeled:
No