Transponder Valve Trim with Single Lever Handle in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Symbol® Transponder Valve Trim with Single Lever Handle in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Symbol® Transponder Valve Trim with Single Lever Handle in Vibrant Brushed Nickel

  • Fast #
  • Part #KT18491-4-BN
  • Item #2961440
  • Manufacturer Part #T18491-4-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ergonomic lever handle is ADA compliant
  • Trim requires valve to complete
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Fluid organic design complements a wide variety of fixture aesthetics
  • Coordinates well with Escale® and Purist® fixture suites
  • Works with valve part number Kohler® K-728 only
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Symbol®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Height:
4-1/2 in
Handle Type:
Lever
Height:
4-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Number of Handles:
Single Handle
Sink Material:
Brass
Trim Only:
Yes
Valve Size:
3/4 in
Valve Type:
Tub & Shower Pressure Balancing Valve
Width:
4-1/2 in