DESCRIPTION

  • For use with Kohler® K-1126 Basic® 6042 whirlpools, Kohler® K-1127 Basic® 6042 baths, Kohler® K-1139 Basic® 6036 whirlpools, Kohler® K-1142 Basic® 6036 baths, Kohler® K-1106 Basic® 6032 whirlpools and Kohler® K-1107 Basic® 6032 baths
  • Material: Acrylic

Kohler System Basic Removable Apron

K1284-0

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-1126 Basic 6042 Whirlpools, K-1127 Basic 6042 Baths, K-1139 Basic 6036 Whirlpools, K-1142 Basic 6036 Baths, K-1106 Basic 6032 Whirlpools and K-1107 Basic 6032 Baths
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
13-9/32 in
IAPMO Listed
No
Length
56-9/32 in
Material
Acrylic

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS