Tailpiece Tube in Polished Chrome
Tailpiece Tube in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- KATAGAMI™ K-14015
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- Product Type:
- Tailpiece Tube
- WaterSense Labeled:
- No