DESCRIPTION

Kohler Tailpiece

K1036351

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
K-10094-9 Wall-Mount Lavatory Faucet, K-10215-4 Single-Control Centerset Lavatory Faucet and K-10217-4 Single-Control Lavatory Faucet, Kohler K-10085 Monoblock Lavatory Faucet
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY