Sink Rack, Left-Hand Bowl Stainless Steel
Tanager® Sink Rack, Left-Hand Bowl Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Stainless steel
- Helps protect sink surface from daily wear
- Fits in the left bowl of the Kohler® K-6491 Tanager® kitchen sink
- Rubber feet provide added protection
- Dishwasher safe
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-6491 Tanager® Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Tanager®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 16-1/4 in
- Material:
- Stainless Steel
- Width:
- 11-1/2 in