DESCRIPTION

  • Includes 2 nuts, 2 washers, 2 bolts

Kohler Tank Accessory Pack

K1024390

Color Finish

 

SPECIFICATIONS

Color Finish
Brass
Color Finish Category
Brass Tones
Material
Metal
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$2.02
EACH
  • QUANTITY