DESCRIPTION

Kohler Tank Cover for Kohler K-3597

K1160268

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Kohler® K-3597 Toilet
Color Finish
White
Color Finish Category
Whites
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY