Tank Lid in Ice Grey
Tank Lid in Ice Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice Grey
- IAPMO Listed -:
- No
- WaterSense Labeled:
- No