Tank Lid in White
Tank Lid in White
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed -:
- No
- Material:
- Vitreous China
- Product Type:
- Lid
- WaterSense Labeled:
- No
- Width:
- 14 in