• Cart

DESCRIPTION

  • Engineered to promote product longevity
  • Kohler Genuine Parts
  • Made with premium materials for enhanced durability
  • Tank lid cover for select Wellworth toilets

Kohler Tank Cover

K84591

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Kohler Wellworth® Toilets
Color Finish
White
Color Finish Category
Whites
Depth
12 in
Height
4-2/5 in
Material
Vitreous China
WaterSense Labeled
No
Width
24 in

Starting at
$26.8
EACH
  • QUANTITY