Tank Lid in White
Tank Lid in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For K4590
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- K-4590
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Vitreous China
- WaterSense Labeled:
- No
- Width:
- 14 in