DESCRIPTION

Kohler Tank Flush Valve Kit in Black

K1003068

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Kohler® Iron Works® Toilets
Color Finish
Black
Color Finish Category
Blacks
Height
12-3/4 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$20.84
EACH
  • QUANTITY