DESCRIPTION

Kohler Tank Flush Valve Rebuilt Kit

K118899

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Kohler Two-piece Toilets
Color Finish
Black
Color Finish Category
Blacks
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$13.78
EACH
  • QUANTITY