KOHLER

Tank Lid in White

Part #K1182368-0  |  Manufacturer Part #1182368-0

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

IAPMO Listed: No

Type: K1182368-0

WaterSense Labeled: No