Two Handle Centerset Bathroom Sink Faucet in Matte Black
Taut™ Two Handle Centerset Bathroom Sink Faucet in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Two-handle center set lavatory faucet for 4" centers.
- 1.2 gpm (4.5 ) maximum flow rate.
- Reversible quarter-turn washer less ceramic disc valves.
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance.
- Includes metal pop-up drain with 1-1/4" tailpiece.
- Coordinates with Taut faucets and Pitch® showering components to complete your bathroom.
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Cartridge Type:
- Ceramic Disc
- Collection:
- Taut™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- Yes
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-9/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 4-57/100 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 3-5/8 in
- Spout Reach:
- 4-5/16 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- Yes