66 x 36 in. Soaker Alcove Bathtub Left Drain in Dune
Tea-for-Two® 66 x 36 in. Soaker Alcove Bathtub Left Drain in Dune
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Safeguard® slip-resistant surface on bath floor
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Spacious design accommodates up to two bathers
- Left-hand drain location
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- ASTM:
- ASTM F-462
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 45 in
- Basin Shape:
- Rectangle
- Basin Width:
- 25 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Capacity:
- 105 gal
- Collection:
- Tea-for-Two®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Dune
- Drain Included:
- No
- Drain Location:
- Left
- GSA Approved:
- No
- Height:
- 25-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- 3 Wall Alcove
- Material:
- Cast Iron
- NSF Certified:
- No
- Number of Occupants:
- 2
- Overall Height:
- 24 in
- Overall Length:
- 66 in
- Overall Width:
- 36 in
- Overflow Type:
- Round
- Size:
- 66 in x 36 in
- Soaking Depth:
- 19-1/2 in
- UL Listed:
- No
- Weight:
- 440 lb
- cUPC Certified:
- No