TEA-FOR-TWO BATH DRAIN TRIM

You last purchased this on
 
KOHLER

Tea-for-Two® TEA-FOR-TWO BATH DRAIN TRIM

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Tea-for-Two® TEA-FOR-TWO BATH DRAIN TRIM

  • Fast #
  • Part #K23857-2BZ
  • Item #8358054
  • Manufacturer Part #23857-2BZ
4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes handle, stopper and decorative flange with flange nut
  • Designed specifically for use with the Tea-for-Two Cable Pop-up Drain (sold separately)
  • Contoured overflow hood
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Documents


Specifications

Collection:
Tea-for-Two®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
1/2 in
Height:
3-4/5 in
Origin:
Global
Product Type:
Bathtub
Type:
K23857-2BZ
Width:
5-9/10 in