Tea-for-Two® TEA-FOR-TWO BATH DRAIN TRIM

Part #K23857-TT  |  Item #8357952  |  Manufacturer Part #23857-TT

$177.79 EACH

Type:

K23857-TT
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Contoured overflow hood
  • Includes handle, stopper and decorative flange with flange nut
  • Designed specifically for use with the Tea-for-Two Cable Pop-up Drain (sold separately)
  • KOHLER finishes resist corrosion and tarnishing

Documents

Specifications

Collection: Tea-for-Two®

Color Finish: Vibrant Titanium

Color Finish Category: Silver Tones

Depth: 1/2 in

Height: 3-4/5 in

Material: Metal

Origin: Global

Product Type: Bathtub

Type: K23857-TT

Width: 5-9/10 in