Tee Assembly for 1147767

Part #K1080775  |  Item #3713449  |  Manufacturer Part #1080775

$12.02 EACH

Brand Model Compatibility:

1147767

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: 1147767

CARB OTC LEED Compliant: No

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Pedestal Only - FEI: No

Product Type: Tee Assembly

Vessel Only - FEI: Yes