DESCRIPTION

  • Completes Stillness design solution with KOHLER fixtures and accessories
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards by over 2 times
  • Pair this trim with a Rite-Temp® pressure-balancing valve with push-button diverter to maintain your desired water temperature during pressure fluctuations
  • Premium material construction for durability and reliability
  • Rite-Temp® pressure-balancing technology maintains water temperature within +/-3° F
  • This bath and shower trim includes a spout, showerhead, and lever handle, each reflecting a calm, minimalist aesthetic
  • With their streamlined style and understated detailing, Stillness faucets and accessories are an ideal complement for modern bathrooms

Kohler MasterShower® Temperature Control Trim Kit

KT9492-4

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1
Collection
MasterShower®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
6-19/50 in

Starting at
$169.94
EACH
  • QUANTITY