This product requires certification to purchase.

35-5/8 in. Undermount Farmhouse Cast Iron Single Bowl Kitchen Sink in Biscuit

KOHLER

Tempered™ 35-5/8 in. Undermount Farmhouse Cast Iron Single Bowl Kitchen Sink in Biscuit

  • Fast #
  • Part #K28874-96
  • Item #9616545
  • Manufacturer Part #28874-96
3.3 out of 5 Customer Rating
Brand image
KOHLER

Tempered™ 35-5/8 in. Undermount Farmhouse Cast Iron Single Bowl Kitchen Sink in Biscuit

  • Fast #
  • Part #K28874-96
  • Item #9616545
  • Manufacturer Part #28874-96
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fits minimum 36 in (914 mm) apron sink base cabinet
  • Single large bowl
  • 9 in (229 mm) depth provides generous workspace
  • Self-trimming® apron overlaps cabinet face for easy installation and beautiful results
  • Basin slopes toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • No faucet holes; requires wall- or counter-mount faucet
  • Integrated knife holder provides a convenient spot to dry or place your kitchen knives during food preparation
  • Custom-designed grated rack rests on sink bevel and functions as a drying rack or convenient shelf for rinsing and defrosting
  • Handcrafted walnut cutting board locks securely into rack for effortless cutting and chopping of ingredients
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-7/8 in
Length
35-5/8 in
Sink Bowl Size
30-1/4 in x 15-13/16 in x 9 in
Sink Depth
9-13/16 in
Sink Size Range
31 in - 36 in
Width
21-5/16 in
Characteristics & Features
Collection
Tempered™
Color Finish Category
Neutrals
Color Finish Name
Biscuit
Drain Location
Offset
Number of Bowls
1
Number of Holes
No Hole
Sink Installation Type
Farmhouse, Undermount
Sink Material
Cast Iron
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.19.1
CSA Certified
CSA B45.2
IAPMO Listed
Yes
UPC
885612975799