Single Handle Volume Control Valve Trim in Vibrant Brushed Moderne Brass
Tempered® Single Handle Volume Control Valve Trim in Vibrant Brushed Moderne Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single lever handle provides on/off activation and volume control
- Coordinates with Tempered faucets, accessories, and showering components to complete your bathroom
- Includes faceplate and lever handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B651, CSA B125.1
- Collection:
- Tempered®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 4-3/16 in
- EPA Compliant:
- Yes
- Escutcheon Height:
- 4 in
- Escutcheon Width:
- 4 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4 in
- Length:
- 4 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Volume Control
- cUPC Certified:
- Yes