KOHLER

Tempered™ Single Handle Bathroom Sink Faucet in Vibrant Polished Nickel

Part #K22023-4-SN  |  Item #7654793  |  Manufacturer Part #22023-4-SN

$389.81 EACH
(Pricing is for Vibrant® Polished Nickel)

Color/Finish: Vibrant® Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Available for immediate shipment

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • Single lever handle allows for both volume and temperature control
  • Tall height complements vessel sinks
  • KOHLER® ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
  • Includes metal pop-up drain with 1-1/4" tailpiece
  • 1.2 gpm (gallons per minute) flow rate
  • Coordinates with other products in the Tempered collection

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Vessel Filler

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B651]

Collection: Tempered™

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: Yes

Depth: 5 in

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 9-15/16 in

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-3/16 in

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Spout Height: 7-5/16 in

Spout Reach: 5 in

Trim Only: Yes

WaterSense Labeled: Yes

Width: 2-7/16 in

Frequently Purchased Together

+
+
+
$0

This Item: KOHLER Tempered™ Single Handle Bathroom Sink Faucet in Vibrant Polished Nickel /$389.81