Slip Tub Spout
Tempered™ Slip Tub Spout
Frequently Purchased Together
Product Details
Product Details
- 6" diverter spout with 1/2" slip-fit connection.
- Coordinates with other products in the Tempered collection.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Tempered™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 6-3/8 in
- Spout Type:
- Diverter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in