Single Handle Volume Control Valve Trim in Matte Black

You last purchased this on
 
KOHLER

Tempered® Single Handle Volume Control Valve Trim in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Tempered® Single Handle Volume Control Valve Trim in Matte Black

  • Fast #
  • Part #KT22031-4-BL
  • Item #7654865
  • Manufacturer Part #T22031-4-BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes faceplate with ADA-compliant metal lever handle
  • Coordinates with other products in the tempered collection
  • Single handle allows for simultaneous on/off activation and temperature setting
  • Lifetime Limited Warranty
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Tempered®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
4 in
Escutcheon Width:
4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Volume Control
WaterSense Labeled:
No