60 x 32 in. Tub and Shower with Left Hand Drain in White
Tercet® 60 x 32 in. Tub and Shower with Left Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Corner layout minimizes footprint without compromising bathing area
- Airjets 120 release thousands of bubbles that surround, support and massage the body
- Center drain
- Integral apron
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Molded lumbar supports and armrests offer extra comfort while bathing
- Spacious design accommodates up to two bathers
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Corner
- Bathtub Type:
- Air Bath
- CSA Certified:
- CSA B45.5
- Capacity:
- 96 gal
- Collection:
- Tercet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 21 in
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Number of Jets:
- 120
- Number of Occupants:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 60 in