60 x 60 in. Drop-in Bathtub in Biscuit

You last purchased this on
 
KOHLER

Tercet® 60 x 60 in. Drop-in Bathtub in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Tercet® 60 x 60 in. Drop-in Bathtub in Biscuit

  • Fast #
  • Part #K1161-F-96
  • Item #2271143
  • Manufacturer Part #1161-F-96
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Molded lumbar support and armrests offer extra comfort while bathing
  • Integral flange helps prevent water from seeping behind wall and simplifies installation
  • Spacious design accommodates up to two bathers
  • Center drain location
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
Application:
Residential
Basin Length:
52 in
Basin Width:
38-3/4 in
Bathtub Shape:
Corner
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
96 gal
Collection:
Tercet®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Center
Drain Opening:
1-1/2 in
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
Corner Mount
Material:
Plastic
Material Type:
Acrylic
Number of Occupants:
2
Origin:
Domestic
Overall Height:
21 in
Overall Length:
60 in
Overall Width:
60 in
Size:
60 in x 60 in x 21 in
Soaking Depth:
15 in
UL Listed:
No
Weight:
91 lb