60 x 60 in. Drop-In Bathtub with Center Drain in Biscuit
Tercet® 60 x 60 in. Drop-In Bathtub with Center Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Molded lumbar support and armrests offer extra comfort while bathing
- Designed for two-person bathing
- Spacious design accommodates up to two bathers
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Basin Length:
- 52 in
- Basin Width:
- 38-3/4 in
- Bathtub Shape:
- Corner
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 96 gal
- Collection:
- Tercet®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 2
- Overall Height:
- 21 in
- Overall Length:
- 60 in
- Overall Width:
- 60 in
- Size:
- 60 in x 60 in x 21 in
- Soaking Depth:
- 15 in
- UL Listed:
- No
- Weight:
- 91 lb